!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM ROCKE, BLUE, 33 IN W, STEEL, ENAMEL FINISH

DRUM ROCKE, BLUE, 33 IN W, STEEL, ENAMEL FINISH

KLETON

DRUM ROCKE, BLUE, 33 IN W, STEEL, ENAMEL FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM ROCKE, BLUE, 33 IN W, STEEL, ENAMEL FINISH

DRUM ROCKE, BLUE, 33 IN W, STEEL, ENAMEL FINISH

KLETON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $298.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SCNDC442
  • Mfr. Model # DC442
  • UNSPSC # 24101900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.1 lbs

Product Details

This drum rocke measures 33 inch width and is blue with an enamel finish/coating. Plus, it is made out of steel. It also features durable kleton blue enamel finish, no lifting, removable handle, and more.

Technical Specs

  • ItemDrum Rocke
  • Body FinishBlue Enamel Finish
  • Overall Length22 in
  • PortabilityMobile
  • Body MaterialSteel
  • FeaturesDurable KLETON Blue Enamel Finish, No Lifting, Removable Handle, Straining or Danger of Drum Tipping Backwards
  • Handle MaterialSteel
  • Manufacturer Warranty Length1 Year Limited
  • Weight Capacity38 lb
  • Wheel Type(2) Swivel Casters, (2) Wheels
  • Body Colour Blue
  • For Drum Capacity 55 gal
  • Overall Width 33 in
  • Assembly Welded
  • Caster Type Swivel
  • Front Wheel Diameter 22 in
  • Handle Style Removeable
  • Number of Wheels 4
  • Wheel Material Polyolefin
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list