DRUM CRADLE, FOR 30 GAL/55 GAL DRUM CAPACITY, 43 IN X 20 IN, 17 IN DISPENSING H, CASTERS
DRUM CRADLE, FOR 30 GAL/55 GAL DRUM CAPACITY, 43 IN X 20 IN, 17 IN DISPENSING H, CASTERS
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Heavy-duty drum cradle, red powder coat finish, 4 ridged polyolefin wheels, retractable hardwood handles, 1,000 pound capacity, 15 inch dispensing height, 25 inch level height, 43 inch long x 19 inch wide
Technical Specs
Item Drum Cradle
Body Finish Powder Coated
For Drum Capacity 30 gal, 55 gal
Overall Width 20 in
Assembly Partially Assembled
Caster Type Rigid
Features Chemical Resistant, Cross Braced Channel, Nonsparking, Oil Resistant
Front Wheel Diameter 4 in
Handle Style Retractable Handle
Manufacturer Warranty Length Limited Lifetime
Weight Capacity 1,000 lb
Wheel Type Caster
Body Colour Red
Dispensing Height 17 in
Overall Length 43 in
Portability Casters
Body Material Steel
Drum Securing Mechanism Strap
For Drum Material Metal
Handle Material Hardwood
Level Height 25 in
Number of Wheels 4
Wheel Material Polyolefin
Country of Origin China
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$223.18
/ EACH
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$84.01
/ EACH
WESCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.02
/ EACH
WESCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$138.06
/ EACH