DRUM COVER, 23 IN OUTSIDE DIA, FOR OPEN HEAD STEEL DRUMS, OPEN HEAD LID
DRUM COVER, 23 IN OUTSIDE DIA, FOR OPEN HEAD STEEL DRUMS, OPEN HEAD LID
SKOLNIK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This drum cover includes gasket and is made out of 18 gauge steel. In addition, it is corrosion-resistant.
Technical Specs
- ItemDrum Cover
- Cover ColourWhite
- Drum ClosureOpen Head Lid
- For Drum Outside Diameter23 in
- Fusible LinkNo Fusible Link
- Resistance PropertiesCorrosion-Resistant
- Self-Closing LidNo Self-Closing Lid
- IncludesGasket
- Outside Diameter23 in
- Compatible Drum Manufacturer Part Number CQ5504, CQ5504Q, CQ5506, CQ5506Q, CQ5506T234
- Cover Material Steel
- For Drum Capacity 55 gal
- For Drum Type Open Head Steel Drums
- Number of Bung Holes 0
- Seal Material EPDM Rubber
- Cover Material Gauge 18 ga
- Includes Gasket Gasket Included
- Country of Origin United States
(subject to change)
Alternate Products
-
SKOLNIK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$154.84
/ EACH
Related Products
-
SKOLNIK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$494.24
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$551.48
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$395.38
/ EACH