!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM COVER, 18¾ IN OUTSIDE DIAMETER, FOR OPEN HEAD STEEL DRUMS

DRUM COVER, 18¾ IN OUTSIDE DIAMETER, FOR OPEN HEAD STEEL DRUMS

APPROVED VENDOR

DRUM COVER, 18¾ IN OUTSIDE DIAMETER, FOR OPEN HEAD STEEL DRUMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM COVER, 18¾ IN OUTSIDE DIAMETER, FOR OPEN HEAD STEEL DRUMS

DRUM COVER, 18¾ IN OUTSIDE DIAMETER, FOR OPEN HEAD STEEL DRUMS

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $147.40 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2GTV2
  • Mfr. Model # P1812KIT
  • UNSPSC # 24112108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.65 lbs

Product Details

This drum cover includes gasket and is made out of 18 gauge steel. In addition, it is corrosion-resistant.

Technical Specs

  • ItemDrum Cover
  • Cover ColourWhite
  • Drum ClosureOpen Head Lid
  • For Drum Outside Diameter18 3/4 in
  • Fusible LinkNo Fusible Link
  • Resistance PropertiesCorrosion-Resistant
  • Self-Closing LidNo Self-Closing Lid
  • IncludesGasket
  • Outside Diameter18 3/4 in
  • Compatible Drum Manufacturer Part Number CQ2006, CQ2006Q, CQ3005, CQ3005Q, CQ3005T234, HM2001Q
  • Cover Material Steel
  • For Drum Capacity 20 to 30 gal
  • For Drum Type Open Head Steel Drums
  • Number of Bung Holes 0
  • Seal Material EPDM Rubber
  • Cover Material Gauge 18 ga
  • Includes Gasket Gasket Included
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list