!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM COVER, BLACK, POLYETHYLENE, SNAP-ON LID, FOR 55 GAL DRUM CAPACITY, 3065-BK

DRUM COVER, BLACK, POLYETHYLENE, SNAP-ON LID, FOR 55 GAL DRUM CAPACITY, 3065-BK

ENPAC

DRUM COVER, BLACK, POLYETHYLENE, SNAP-ON LID, FOR 55 GAL DRUM CAPACITY, 3065-BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM COVER, BLACK, POLYETHYLENE, SNAP-ON LID, FOR 55 GAL DRUM CAPACITY, 3065-BK

DRUM COVER, BLACK, POLYETHYLENE, SNAP-ON LID, FOR 55 GAL DRUM CAPACITY, 3065-BK

ENPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $166.69 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EPC3065BK
  • Mfr. Model # 3065-BK
  • UNSPSC # 24112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This drum cover measures 3.75 inches in height. In addition, it is acid-resistant, chemical-resistant, solvent-resistant. It also features ideal for flammable liquid, safety bung closure. This drum cover meets the standards for EPA, NPDES, SPCC.

Technical Specs

  • ItemDrum Cover
  • Cover MaterialPolyethylene
  • For Drum Capacity55 gal
  • Fusible LinkNo Fusible Link
  • Resistance PropertiesAcid-Resistant, Chemical-Resistant, Solvent-Resistant
  • FeaturesIdeal for Flammable Liquid, Safety Bung Closure
  • Overall Height3.75 in
  • Cover Colour Black
  • Drum Closure Snap-On Lid
  • For Drum Outside Diameter 23 in
  • Number of Bung Holes 0
  • Self-Closing Lid No Self-Closing Lid
  • Outside Diameter 25 1/2 in
  • Standards EPA, NPDES, SPCC
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list