!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM CARRIER 880 LB.

DRUM CARRIER 880 LB.

DAYTON

DRUM CARRIER 880 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM CARRIER 880 LB.

DRUM CARRIER 880 LB.

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,195.49 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM29PH16
  • Mfr. Model # 29PH16
  • UNSPSC # 24101902
  • CATALOGUE PAGE # 625
  • Shipping Weight 200.0 lbs

Technical Specs

  • ItemDrum Truck
  • Drum Rotation0 Degrees
  • For Maximum Drum Diameter22 3/4 in
  • Overall Height43 in
  • Weight Capacity880 lb
  • Body MaterialSteel
  • Drum Securing MechanismSpring-Loaded Clamp
  • Front Wheel Diameter8 in
  • Lowest Jaw Height34 in
  • Maximum Lift11 in
  • Body Colour Red
  • For Drum Capacity 55 gal
  • Overall Depth 53 in
  • Overall Width 34 in
  • Body Finish Powder Coated
  • Caster Type Swivel
  • For Drum Material Metal
  • Leg Clearance 31 in to 56 in
  • Manufacturer Warranty Length 1 yr
  • Wheel Type Caster
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list