!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADAPTER FOR 30 GAL. DRUM, FOR 30 GAL DRUM CAPACITY, METAL, 545 LB W CAPACITY, BODY, VERTICAL

ADAPTER FOR 30 GAL. DRUM, FOR 30 GAL DRUM CAPACITY, METAL, 545 LB W CAPACITY, BODY, VERTICAL

DAYTON

ADAPTER FOR 30 GAL. DRUM, FOR 30 GAL DRUM CAPACITY, METAL, 545 LB W CAPACITY, BODY, VERTICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADAPTER FOR 30 GAL. DRUM, FOR 30 GAL DRUM CAPACITY, METAL, 545 LB W CAPACITY, BODY, VERTICAL

ADAPTER FOR 30 GAL. DRUM, FOR 30 GAL DRUM CAPACITY, METAL, 545 LB W CAPACITY, BODY, VERTICAL

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $237.82 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM21VG58
  • Mfr. Model # 21VG58
  • UNSPSC # 24101903
  • CATALOGUE PAGE # 627
  • Shipping Weight 22.0 lbs

Technical Specs

  • ItemAdapter for 30 gal Drum
  • Drum OrientationVertical
  • For Maximum Drum Height29 in
  • MaterialSteel
  • Weight Capacity545 lb
  • Grip LocationBody
  • Colour Yellow
  • For Maximum Drum Diameter 19 1/4 in
  • For Minimum Drum Diameter 18 in
  • Overall Length 21 1/4 in
  • For Drum Material Metal
  • For Drum Capacity 30 gal
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories