!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SALVAGE DRUM, FOR LIQUIDS, TIGHT HEAD, LD CAP 650 LB/55 GAL, BLUE, 34 5/8 IN H, HDPE

SALVAGE DRUM, FOR LIQUIDS, TIGHT HEAD, LD CAP 650 LB/55 GAL, BLUE, 34 5/8 IN H, HDPE

GWC

SALVAGE DRUM, FOR LIQUIDS, TIGHT HEAD, LD CAP 650 LB/55 GAL, BLUE, 34 5/8 IN H, HDPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SALVAGE DRUM, FOR LIQUIDS, TIGHT HEAD, LD CAP 650 LB/55 GAL, BLUE, 34 5/8 IN H, HDPE

SALVAGE DRUM, FOR LIQUIDS, TIGHT HEAD, LD CAP 650 LB/55 GAL, BLUE, 34 5/8 IN H, HDPE

GWC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $140.27 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GWCMPD011
  • Mfr. Model # NDLTP0017
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Product Details

This indoor/outdoor salvage drum is for use with liquids. It features a load capacity of 650 pounds and a volume capacity of 55 gallons. This blue, dent-resistant drum is 34 5/8 inches high, with a 22 1/2 inside and outside diameter and a 0.140-inch thickness. It has a tight head with a bung hole closure and is made from high density polyethylene with a rust-inhibiting interior coating.

Technical Specs

  • ItemDrum
  • Overall Height34 5/8 in
  • Drum Head Type Tight Head
  • Volume Capacity 205 L
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list