!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DROP-CEILING LEAK DIVERSION SYSTEM, 4 X 2 FT, CLIPS LEAK DIVERTER MOUNTING, PE

DROP-CEILING LEAK DIVERSION SYSTEM, 4 X 2 FT, CLIPS LEAK DIVERTER MOUNTING, PE

PIG

DROP-CEILING LEAK DIVERSION SYSTEM, 4 X 2 FT, CLIPS LEAK DIVERTER MOUNTING, PE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DROP-CEILING LEAK DIVERSION SYSTEM, 4 X 2 FT, CLIPS LEAK DIVERTER MOUNTING, PE

DROP-CEILING LEAK DIVERSION SYSTEM, 4 X 2 FT, CLIPS LEAK DIVERTER MOUNTING, PE

PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $430.13 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGTLS367
  • Mfr. Model # TLS367
  • UNSPSC # 47131905
  • CATALOGUE PAGE # 1002
  • Shipping Weight 8.04 lbs

Product Details

This TLS series drop-ceiling leak diversion system is white. It includes 4 foot x 2 foot leak diverter, 25-foot drainage hose, 6 ceiling clips. It is designed for use in the following applications: ceiling.

Technical Specs

  • ItemDrop-Ceiling Leak Diversion System
  • Diverter MaterialPolyethylene
  • Drainage Rate0.2 gpm
  • Includes4 ft L x 2 ft W Leak Diverter, 25 ft L Drainage Hose, (6) Ceiling Clips
  • Leak Diverter Hose IncludedYes
  • Leak Diverter Mounting StyleClips
  • Length of Hose Included25 ft
  • Number of Clips Included6
  • SeriesTLS
  • Thread Size3/4 in
  • Diverter Colour White
  • Diverter Type Ceiling Leak Diverter
  • Fabric Weight 8 lb
  • Leak Diverter Application Ceiling
  • Leak Diverter Length 4 ft
  • Leak Diverter Width 2 ft
  • Net Weight 8 lb
  • Number of Leak Diverters Included 1
  • Shape Rectangle
  • Thread Type GHT
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list