DRIVEWAY COATER BRUSH, BRISTLE MATERIAL PALMYRA, 18 IN OVERALL W
DRIVEWAY COATER BRUSH, BRISTLE MATERIAL PALMYRA, 18 IN OVERALL W
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Driveway coater with squeegee, 18 in. For tough coating applications including asphalt and roof sealers. Natural palmyra bristles.
Technical Specs
- ItemConcrete Finishing Broom
- Bristle Length3 1/4 in
- Bristle Width2 1/2 in
- Handle MaterialWood
- Overall Height1 5/8 in
- Overall Width18 in
- Body Material Wood
- Bristle Material Palmyra
- Handle Length 7 in
- Includes Rubber Squeegee
- Overall Length 6 1/2 in
- Product Type Driveway Coater Brush
- Country of Origin China
(subject to change)
Alternate Products
-
KRAFT TOOL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.11
/ each
-
MARSHALLTOWN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$77.40
/ each
Related Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.09
/ each
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.19
/ each