!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
6-PIECE NUTDRIVER SET W CASE, PRECISION, 7/64" TO 7/32", CMV STEEL

6-PIECE NUTDRIVER SET W CASE, PRECISION, 7/64" TO 7/32", CMV STEEL

XCELITE

6-PIECE NUTDRIVER SET W CASE, PRECISION, 7/64" TO 7/32", CMV STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
6-PIECE NUTDRIVER SET W CASE, PRECISION, 7/64" TO 7/32", CMV STEEL

6-PIECE NUTDRIVER SET W CASE, PRECISION, 7/64" TO 7/32", CMV STEEL

XCELITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $76.61 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # XCLXPND600
  • Mfr. Model # XPND600
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 328
  • Shipping Weight 0.564 lbs

Product Details

This six-piece set of precision nut drivers comes with a storage case. Included in the set is 7/64", 1/8", 9/64", 5/32", 3/16", and 7/32", ESD-safe drivers, with chrome-molybdenum vanadium steel blades, and fast-turning swivel caps for optimum control.

Technical Specs

  • ItemDriver Set
  • ESD SafeESD Safe
  • Overall Length6 1/5 in
  • StandardsESD
  • Measurement Type SAE
  • Handle Type No-Roll
  • Number of Pieces 6
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list