!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, DRIVERS STYLE, INSET THUMB, M/SIZE 8, COWHIDE/C100 THINSULATE LINING, PAIR

LEATHER GLOVES, DRIVERS STYLE, INSET THUMB, M/SIZE 8, COWHIDE/C100 THINSULATE LINING, PAIR

WATSON GLOVES

LEATHER GLOVES, DRIVERS STYLE, INSET THUMB, M/SIZE 8, COWHIDE/C100 THINSULATE LINING, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, DRIVERS STYLE, INSET THUMB, M/SIZE 8, COWHIDE/C100 THINSULATE LINING, PAIR

LEATHER GLOVES, DRIVERS STYLE, INSET THUMB, M/SIZE 8, COWHIDE/C100 THINSULATE LINING, PAIR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.87 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9542W-M
  • Mfr. Model # 9542W-M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These full-grain cowhide leather gloves feature a drivers style design and have an inset thumb, a shirred elastic wrist, and a slip-on style cuff. They are Thinsulate C100 lined and come in a size eight/medium.

Technical Specs

  • ItemCanadian Outsiders Glove
  • Finger CoverageFull Finger
  • InsulatedYes
  • Leather Coverage StyleFull Leather
  • Glove Insulation MaterialRecycled Thinsulate(TM) EC100
  • Glove Liner MaterialRecycled Thinsulate(TM) EC100
  • Glove FeaturesDrivers Style with Ergonomic Inset and Thumb for Additional Reinforcement, Superior Flexibility and Comfort, Snug-Fitting Shirred Elastic Wrist Keeps Dirt and Debris Out with Slip-On Style Cuff for Quick and Easy Removal
  • Palm MaterialCowhide
  • Size- AlphaM
  • Palm ColourWhite
  • Leather Palm ProcessGrain
  • ColourWhite
  • Hand Protection Style Glove
  • Stitching Material Cotton
  • Sold As Pair
  • Thumb Style Keystone
  • Cuff Style Slip-On
  • Glove Back Colour White
  • Glove Back Material Cowhide
  • Series 9542W
  • Size- Numeric 8
  • Cuff Material Cowhide
  • Pairs per Package 1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list