!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRIVE SOCKET SET,1/4 IN,50 PIECES

DRIVE SOCKET SET,1/4 IN,50 PIECES

MILWAUKEE

DRIVE SOCKET SET,1/4 IN,50 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVE SOCKET SET,1/4 IN,50 PIECES

DRIVE SOCKET SET,1/4 IN,50 PIECES

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $244.02 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-9004
  • Mfr. Model # 48-22-9004
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Technical Specs

  • ItemSocket Wrench Set
  • Standard Socket Style/SizeStandard 6-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm
  • Deep Socket Style/SizeDeep 6-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5 mm, 5.5 mm
  • Socket Size Range5 mm to 15 mm, 5/32 in to 9/16 in
  • Drive TypeHand
  • FinishChrome
  • InsulatedNo
  • Non-SparkingNo
  • Measurement TypeMetric, SAE
  • Includes WrenchesYes
  • Tether Ready SocketsNot Tether Capable
  • Container TypePlastic Case
  • Container FeaturesDust Resistant
  • Flex Range of Motion4 Degrees
  • Head TypeStandard
  • Number of Geared Teeth90
  • Overall Length15 in
  • Socket Size1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 14 mm, 15 mm, 3/16 in, 3/8 in, 5 mm, 5.5 mm, 5/16 in, 5/32 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/16 in, 9/32 in
  • Standard Socket Count/Style (25) 6-Point
  • Deep Socket Count/Style (23) 6-Point
  • Flex Socket Count/Style None
  • Drive Size 1/4 in
  • Material Alloy Steel
  • Impact Rated No
  • Locking No
  • Reversing Yes
  • Includes Socket Bits No
  • Tether Ready Drive Tools Not Tether Capable
  • Drive Tools Included 6 in Pear Head Ratchet
  • Container LxWxH 15 1/8 in x 9 15/16 in x 1 13/16 in
  • Corrosion Resistant Yes
  • Head Shape Pear
  • Minimum Arc Swing 4 Degrees
  • Number of Pieces 50
  • Socket Shape 6-Point
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list