!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRIVE PIN PUNCH SET, 5/32 IN/3/16 IN/7/32 IN/¼ IN/5/16 IN TIP DIA, ⅜ IN/7/16 IN/½ IN SHANK W

DRIVE PIN PUNCH SET, 5/32 IN/3/16 IN/7/32 IN/¼ IN/5/16 IN TIP DIA, ⅜ IN/7/16 IN/½ IN SHANK W

PROTO

DRIVE PIN PUNCH SET, 5/32 IN/3/16 IN/7/32 IN/¼ IN/5/16 IN TIP DIA, ⅜ IN/7/16 IN/½ IN SHANK W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVE PIN PUNCH SET, 5/32 IN/3/16 IN/7/32 IN/¼ IN/5/16 IN TIP DIA, ⅜ IN/7/16 IN/½ IN SHANK W

DRIVE PIN PUNCH SET, 5/32 IN/3/16 IN/7/32 IN/¼ IN/5/16 IN TIP DIA, ⅜ IN/7/16 IN/½ IN SHANK W

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $112.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT48005LS2
  • Mfr. Model # J48005LS2
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 346
  • Shipping Weight 1.2 lbs

Product Details

This drive pin punch set has a length of 8 inch, 5/16 inch, 5/32 inch, 7/32 inch, pin punch:¼ inch, 5 pieces.

Technical Specs

  • ItemDrive Pin Punch Set
  • Types IncludedPin Punch
  • Blade Tip ShapeDiamond
  • Overall Length8 in
  • Tip Size5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in
  • Measurement TypeSAE
  • Tether ReadyNot Tether Ready
  • FeaturesBlack Oxide Finish, Identification Panel on Flats is Marked with Tool Number and Size in a Black Inlay, parabolic Striking End, Pouch
  • Grip StylePlain
  • Includes Striking CapStriking Cap Not Included
  • Weight0.9 lb
  • Set Type Punch Set
  • Number of Pieces 5
  • Includes Handle Handle Not Included
  • Includes 3/16 in, 5/16 in, 5/32 in, 7/32 in, Pin Punch: 1/4 in
  • Material Steel
  • Container Type Pouch
  • Corrosion-Resistant Corrosion-Resistant
  • Finish Black Oxide
  • Heat-Treated Heat-Treated
  • Punch Type Pin Punch
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list