!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROOF LEAK DIVERTER/DRIP DAM, 6 X 6 FT, BUNGEE CORDS WITH HOOKS MOUNTED, PVC, YELLOW

ROOF LEAK DIVERTER/DRIP DAM, 6 X 6 FT, BUNGEE CORDS WITH HOOKS MOUNTED, PVC, YELLOW

ENPAC

ROOF LEAK DIVERTER/DRIP DAM, 6 X 6 FT, BUNGEE CORDS WITH HOOKS MOUNTED, PVC, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROOF LEAK DIVERTER/DRIP DAM, 6 X 6 FT, BUNGEE CORDS WITH HOOKS MOUNTED, PVC, YELLOW

ROOF LEAK DIVERTER/DRIP DAM, 6 X 6 FT, BUNGEE CORDS WITH HOOKS MOUNTED, PVC, YELLOW

ENPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $199.18 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EPC460606YE
  • Mfr. Model # 460606-YE
  • UNSPSC # 20122806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This roof leak diverter is yellow. It has a one-year manufacturer's warranty. It includes standard ¾ inch garden hose connection plus grommeted corners. It is designed for use in the following applications: ceiling.

Technical Specs

  • ItemRoof Leak Diverter
  • Diverter MaterialPVC
  • Drainage Rate3 gpm
  • GenderMen's
  • IncludesStandard 3/4 in Garden Hose Connection, Grommeted Corners
  • Leak Diverter Hose IncludedNo
  • Leak Diverter Mounting StyleBungee Cords with Hooks
  • Manufacturer Warranty1 yr
  • Net Weight5 lb
  • Number of Hanging Straps Included0
  • Number of Leak Diverters Included1
  • ShapeSquare
  • Thread Size3/4 in
  • UV ResistantYes
  • Diverter Colour Yellow
  • Diverter Type Ceiling Leak Diverter
  • Fabric Weight 22 oz
  • Grommet Material Brass
  • Leak Diverter Application Ceiling
  • Leak Diverter Length 6 ft
  • Leak Diverter Width 6 ft
  • Minimum Temperature for Flexibility -40 Degrees F
  • Number of Clips Included 0
  • Number of Hooks Included 0
  • Printed Message No Message
  • Telescoping Pole Included No
  • Thread Type GHT
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list