!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRIP BERM, 5 PADS, 2 GROMMETS, HAZARDOUS LEAK PROTECT, CHEMICAL RESIST, 21 X 23 IN, XR 5/MESH

DRIP BERM, 5 PADS, 2 GROMMETS, HAZARDOUS LEAK PROTECT, CHEMICAL RESIST, 21 X 23 IN, XR 5/MESH

CAN-ROSS

DRIP BERM, 5 PADS, 2 GROMMETS, HAZARDOUS LEAK PROTECT, CHEMICAL RESIST, 21 X 23 IN, XR 5/MESH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIP BERM, 5 PADS, 2 GROMMETS, HAZARDOUS LEAK PROTECT, CHEMICAL RESIST, 21 X 23 IN, XR 5/MESH

DRIP BERM, 5 PADS, 2 GROMMETS, HAZARDOUS LEAK PROTECT, CHEMICAL RESIST, 21 X 23 IN, XR 5/MESH

CAN-ROSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $286.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BIGCRDB2123
  • Mfr. Model # CRDB2123
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This drip berm protects any ground or floor from hazardous leaks and drips. The liquid is absorbed into the pads in the drip berm. It is made of 30-ounce XR-5 material which is strong, durable, and chemical-resistant. There is a mesh flap and two grommets in the corners to stake or tie down. This drip berm includes five pads and measures 21 x 23 inches.

Technical Specs

  • ItemDrip Berm
  • IncludesDrip Berm, (5) Oil Pads
  • Length23 in
  • Max Liquid Temp Exposure180 Degrees F
  • Min Temp Limit-30 Degrees F
  • Recycled Content (%)No Recycled Content
  • Colour Black
  • Indoor/Outdoor Use Indoor, Outdoor
  • Material Polypropylene, XR-5
  • Max Temp Limit 180 Degrees F
  • Product Type Drip Berm
  • Width 21 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories