!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTRA LONG DRILL BIT, #13 DRILL BIT SIZE, 2 5/16 IN FLUTE L, 11/64 IN SHANK DIAMETER

EXTRA LONG DRILL BIT, #13 DRILL BIT SIZE, 2 5/16 IN FLUTE L, 11/64 IN SHANK DIAMETER

CLEVELAND

EXTRA LONG DRILL BIT, #13 DRILL BIT SIZE, 2 5/16 IN FLUTE L, 11/64 IN SHANK DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTRA LONG DRILL BIT, #13 DRILL BIT SIZE, 2 5/16 IN FLUTE L, 11/64 IN SHANK DIAMETER

EXTRA LONG DRILL BIT, #13 DRILL BIT SIZE, 2 5/16 IN FLUTE L, 11/64 IN SHANK DIAMETER

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.89 / each

EHC: EHC :
Min Qty 12 = $274.68

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF3957-12-13229
  • Mfr. Model # C13229
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1330
  • Shipping Weight 0.082 lbs

Product Details

Extended length heavy-duty aircraft drill. Bright finish, 135 degree split point, 12 inch OAL. Size #13.

Technical Specs

  • ItemExtra Long Drill Bit
  • Decimal Equivalent0.185
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle135 Degrees
  • Flute TypeSpiral
  • Flute Length2 5/16 in
  • Helix Angle28 Degrees
  • Spiral DirectionRight Hand
  • Shank Dia.11/64 in
  • Overall Length12 in
  • Drill Length ClassExtra Long
  • Coolant FedNon-Coolant Through
  • StandardsNAS 907 Type B
  • Material Grade - MachiningHigh Performance
  • Primary Material Application ISO CodeN, P
  • Drill Bit Size #13
  • Measurement System Wire
  • Finish - Machining Bright (Uncoated)
  • Drill Bit Point Type Split Point
  • Number of Flutes 2
  • Maximum Drilling Depth 2 5/16 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 9 11/16 in
  • Depth:Dia. Ratio 10xD
  • Drill Point Length 0.0383 in
  • Drill Bit Grouping Individual
  • Drill Diameter Tolerance +0.0000 in/-0.0007 in
  • Primary Material Application Aluminum, Brass, Bronze, Copper, Steel
  • List Number 3957-12
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list