REDUCED SHANK DRILL BIT, 29/32 IN DRILL BIT SIZE, 3⅛ IN FLUTE L, 6 IN L, COBALT
REDUCED SHANK DRILL BIT, 29/32 IN DRILL BIT SIZE, 3⅛ IN FLUTE L, 6 IN L, COBALT
CHICAGO-LATROBE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
1/2 in. reduced shank silver & deming drill, 118 degree split point, straw finish. 6in OAL, 3-1/8 in flute length.
Technical Specs
- ItemReduced Shank Drill Bit
- Finish - MachiningStraw/Bronze
- Drill Bit Size29/32 in
- Drill Bit Point Angle118 Degrees
- Flute TypeSpiral
- Flute Length3 1/8 in
- Cutting DirectionRight Hand
- Helix Angle28 Degrees
- Depth:Dia. Ratio4xD
- Shank Type - MachiningStraight
- Shank Length2 1/4 in
- Series190C
- Coolant FedNon-Coolant Through
- Material Grade - MachiningM42
- Primary Material Application ISO CodeK, P
- Material - Machining Cobalt
- Measurement System Fractional Inch
- Decimal Equivalent 0.9062
- Drill Bit Point Type Split Point
- Number of Flutes 2
- Maximum Drilling Depth 3 5/8 in
- Spiral Direction Right Hand
- Overall Length 6 in
- Drill Bit Grouping Individual
- Shank Dia. 1/2 in
- Silver & Deming Drill Yes
- Standards Not Rated
- Drill Diameter Tolerance +0.0000 in/-0.0012 in
- Primary Material Application Cast Iron, Steel
- Country of Origin United States
(subject to change)
Alternate Products
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$116.21
/ each
-
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$59.18
/ each
-
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$73.06
/ each
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$102.17
/ each