REDUCED SHANK DRILL BIT, 13/16 IN DRILL BIT SIZE, 3⅛ IN FLUTE L, 6 IN L, COBALT
REDUCED SHANK DRILL BIT, 13/16 IN DRILL BIT SIZE, 3⅛ IN FLUTE L, 6 IN L, COBALT
CHICAGO-LATROBE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
High speed 1/2 inch shank cobalt prentice drill is good for high tensile materials such as: alloys. Stainless steel, titanium, carbon steels and cast iron. Size 13/16 inch, decimal equivalent 0.8125 inches, flute length 3-1/8 inches and length 6 inches.
Technical Specs
Item Reduced Shank Drill Bit
Finish - Machining Straw/Bronze
Drill Bit Size 13/16 in
Drill Bit Point Angle 118 Degrees
Flute Type Spiral
Flute Length 3 1/8 in
Cutting Direction Right Hand
Helix Angle 28 Degrees
Depth:Dia. Ratio 4xD
Shank Type - Machining Straight
Shank Length 2 1/4 in
Series 190C
Coolant Fed Non-Coolant Through
Material Grade - Machining M42
Primary Material Application ISO Code K, P
Material - Machining Cobalt
Measurement System Fractional Inch
Decimal Equivalent 0.8125
Drill Bit Point Type Split Point
Number of Flutes 2
Maximum Drilling Depth 3 1/4 in
Spiral Direction Right Hand
Overall Length 6 in
Drill Bit Grouping Individual
Shank Dia. 1/2 in
Silver & Deming Drill No
Standards Not Rated
Drill Diameter Tolerance +0.0000 in/-0.0012 in
Primary Material Application Cast Iron, Steel