JOBBER LENGTH DRILL BIT, 31/64 IN DRILL BIT SIZE, 4⅜ IN FLUTE L, 5⅞ IN L, COBALT
JOBBER LENGTH DRILL BIT, 31/64 IN DRILL BIT SIZE, 4⅜ IN FLUTE L, 5⅞ IN L, COBALT
CLEVELAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Wider parabolic flute style jobber length drill bit. 135 degree self centering point with modified notch.
Technical Specs
- ItemJobber Length Drill Bit
- Decimal Equivalent0.4844
- Material - MachiningCobalt
- Drill Bit Point Angle135 Degrees
- Coolant FedNon-Coolant Through
- Flute TypeParabolic
- Flute Length4 3/8 in
- Helix Angle35 Degrees /45 Degrees
- Spiral DirectionRight Hand
- Shank Dia.31/64 in
- Overall Length5 7/8 in
- Drill Length ClassJobber Length
- Drill Bit GroupingIndividual
- StandardsNot Rated
- Drill Diameter Tolerance+0.0000 in/-0.0005 in
- Web ThinningThinned
- Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
- List Number2075
- Drill Bit Size 31/64 in
- Measurement System Fractional Inch
- Finish - Machining Straw/Bronze
- Drill Bit Point Type Split Point
- Number of Coolant Holes 0
- Number of Flutes 2
- Maximum Drilling Depth 3 7/8 in
- Cutting Direction Right Hand
- Shank Type - Machining Straight
- Shank Length 1 1/2 in
- Depth:Dia. Ratio 10xD
- Drill Point Length 0.1003 in
- Series 2075
- Aircraft Drill No
- Sheeter Drill No
- Material Grade - Machining M42
- Primary Material Application ISO Code K, M, N, P
- Country of Origin United States
(subject to change)
Related Products
-
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.49
/ EACH