SCREW MACHINE DRILL BIT, 21/64 IN BIT SIZE, 1 11/16 IN FLUTE L, SPLIT POINT, COBALT
SCREW MACHINE DRILL BIT, 21/64 IN BIT SIZE, 1 11/16 IN FLUTE L, SPLIT POINT, COBALT
CHICAGO-LATROBE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
8% cobalt M42 high-speed steel construction screw machine length drill bit. 135 degree split point, straw finish.
Technical Specs
- ItemScrew-Machine Length Drill Bit
- Decimal Equivalent0.3281
- Material - MachiningCobalt
- Drill Bit Point Angle135 Degrees
- Flute TypeSpiral
- Flute Length1 11/16 in
- Helix Angle28 Degrees
- Spiral DirectionRight Hand
- Shank Dia.21/64 in
- Overall Length2 15/16 in
- Drill Length ClassScrew Machine Length
- Drill Bit GroupingIndividual
- StandardsNot Rated
- Material Grade - MachiningM42
- Primary Material Application ISO CodeK, P
- Drill Bit Size 21/64 in
- Measurement System Fractional Inch
- Finish - Machining Straw/Bronze
- Drill Bit Point Type Split Point
- Number of Flutes 2
- Maximum Drilling Depth 1 11/16 in
- Cutting Direction Right Hand
- Shank Type - Machining Straight
- Shank Length 1 1/4 in
- Depth:Dia. Ratio 4xD
- Drill Point Length 0.068 in
- Series 559
- Drill Diameter Tolerance +0.0000 in/-0.0010 in
- Primary Material Application Cast Iron, Steel, Tool and Die Steel
- List Number 559
- Country of Origin United States
(subject to change)
Related Products
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.76
/ EACH
-
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.26
/ EACH