!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAPER SHANK DRILL BIT, 3/16 IN, HIGH SPEED STEEL/STEAM OXIDE

TAPER SHANK DRILL BIT, 3/16 IN, HIGH SPEED STEEL/STEAM OXIDE

CLEVELAND

TAPER SHANK DRILL BIT, 3/16 IN, HIGH SPEED STEEL/STEAM OXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPER SHANK DRILL BIT, 3/16 IN, HIGH SPEED STEEL/STEAM OXIDE

TAPER SHANK DRILL BIT, 3/16 IN, HIGH SPEED STEEL/STEAM OXIDE

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.50 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF2410-12064
  • Mfr. Model # C12064
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.128 lbs

Product Details

This taper shank bit fits a drill size of 3/16 inch. Made of high-speed steel, the bit is coated in steam oxide for corrosion resistance.

Technical Specs

  • ItemTaper Shank Drill Bit
  • Decimal Equivalent0.1875
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle118 Degrees
  • Flute TypeSpiral
  • Flute Length2 1/2 in
  • Helix Angle21 Degrees to 34 Degrees
  • Spiral DirectionRight Hand
  • Taper Shank SizeMT1
  • Depth:Dia. Ratio4xD
  • Drill Bit GroupingIndividual
  • Drill Diameter Tolerance+0.0000 in/-0.0007 in
  • Primary Material ApplicationCast Iron, Steel
  • List Number2410
  • Drill Bit Size 3/16 in
  • Measurement System Fractional Inch
  • Finish - Machining Black Oxide
  • Drill Bit Point Type Conventional Point
  • Number of Flutes 2
  • Maximum Drilling Depth 2 1/2 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Taper
  • Overall Length 5 3/4 in
  • Coolant Fed Non-Coolant Through
  • Standards ASME B94.11M
  • Material Grade - Machining General Purpose
  • Primary Material Application ISO Code K, P
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list