!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH DRILL BIT SET, 1/16 IN SMALLEST BIT, ⅜ IN LARGEST BIT, HSS

JOBBER LENGTH DRILL BIT SET, 1/16 IN SMALLEST BIT, ⅜ IN LARGEST BIT, HSS

CHICAGO-LATROBE

JOBBER LENGTH DRILL BIT SET, 1/16 IN SMALLEST BIT, ⅜ IN LARGEST BIT, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT SET, 1/16 IN SMALLEST BIT, ⅜ IN LARGEST BIT, HSS

JOBBER LENGTH DRILL BIT SET, 1/16 IN SMALLEST BIT, ⅜ IN LARGEST BIT, HSS

CHICAGO-LATROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $335.40 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF43639
  • Mfr. Model # 43639
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1333
  • Shipping Weight 3.538 lbs

Product Details

This heavy-duty jobber drill bit set is made of high speed steel. It includes a metal drill index, is designed for use with all materials, and meets the standards for NAS 907 Type B. This jobber length drill bit set has a TiCN finish, and has fractional inch measurements. It is non-coolant through. Plus it has 21 spiral flutes, a straight shank, and a 135 Degrees split point drill point.

Technical Specs

  • ItemJobber Drill Bit Set
  • Finish - MachiningTiCN
  • Number of Drill Bits21
  • Drill Bit Point Angle135 Degrees
  • Flute TypeSpiral
  • Cutting DirectionRight Hand
  • Drill Bit GroupingSet
  • Shank Type - MachiningStraight
  • IncludesMetal Drill Index
  • Aircraft DrillYes
  • Material Grade - MachiningHeavy Duty
  • Drill Bit Size1/16"-3/8" by 1/64"
  • Smallest Drill Bit Size1/16 in
  • Material - Machining High Speed Steel
  • Measurement System Fractional Inch
  • Drill Bit Sizes Included 1/16 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/64 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
  • Drill Bit Point Type Split Point
  • Number of Flutes 21
  • Depth:Dia. Ratio 4xD
  • Drill Length Class Jobber Length
  • Drill Bit Case Type Metal Drill Index
  • Standards NAS 907 Type B
  • Coolant Fed Non-Coolant Through
  • Primary Material Application All Materials
  • Largest Drill Bit Size 3/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list