!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTRA LONG DRILL BIT, ⅛ IN TO½ IN X 1/64 IN DRILL BIT SIZE, NOTCHED POINT, HSS

EXTRA LONG DRILL BIT, ⅛ IN TO½ IN X 1/64 IN DRILL BIT SIZE, NOTCHED POINT, HSS

CHICAGO-LATROBE

EXTRA LONG DRILL BIT, ⅛ IN TO½ IN X 1/64 IN DRILL BIT SIZE, NOTCHED POINT, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTRA LONG DRILL BIT, ⅛ IN TO½ IN X 1/64 IN DRILL BIT SIZE, NOTCHED POINT, HSS

EXTRA LONG DRILL BIT, ⅛ IN TO½ IN X 1/64 IN DRILL BIT SIZE, NOTCHED POINT, HSS

CHICAGO-LATROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,338.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF120X69869
  • Mfr. Model # 69869
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1333
  • Shipping Weight 13.04 lbs

Product Details

This high-performance extra long drill bit is made of high speed steel. It is designed for use with cast iron and steel. This extra long drill bit has a black oxide finish, and has fractional inch measurements. It is non-coolant through. Plus it has 25 spiral flutes, a straight shank, a right hand cutting direction, and 118 Degrees notched point drill point.

Technical Specs

  • ItemExtra Long Drill Bit
  • Measurement SystemFractional Inch
  • Finish - MachiningBlack Oxide
  • Drill Bit Point TypeNotched Point
  • Number of Flutes25
  • Cutting DirectionRight Hand
  • Shank Type - MachiningStraight
  • Drill Length ClassExtra Long
  • Drill Bit GroupingIndividual
  • Material Grade - MachiningHigh Performance
  • Primary Material Application ISO CodeK, P
  • Decimal Equivalent 0.125
  • Material - Machining High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Flute Type Spiral
  • Helix Angle 28 Degrees
  • Spiral Direction Right Hand
  • Depth:Dia. Ratio 4xD
  • Coolant Fed Non-Coolant Through
  • Drill Diameter Tolerance +0.0000 in/-0.0007 in - +0.0000 in/-0.0010 in
  • Primary Material Application Cast Iron, Steel
  • List Number 120X
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list