SCREW MACHINE DRILL BIT SET, #60 SMALLEST DRILL BIT, #1 LARGEST DRILL BIT SIZE, HSS
SCREW MACHINE DRILL BIT SET, #60 SMALLEST DRILL BIT, #1 LARGEST DRILL BIT SIZE, HSS
CHICAGO-LATROBE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This general purpose screw machine drill bit set is made of high speed steel. It includes a metal drill index, sizes #10 to #60, is designed for use with all materials. This screw machine length drill bit set has a bright (uncoated) finish, and has wire measurements. It is non-coolant through. Plus it has 60 spiral flutes, a straight shank, and 135 Degrees conventional point.
Technical Specs
Item Screw Machine Drill Bit Set
Finish - Machining Bright (Uncoated)
Number of Drill Bits 60
Drill Bit Point Angle 135 Degrees
Flute Type Spiral
Cutting Direction Right Hand
Drill Bit Grouping Individual
Shank Type - Machining Straight
Includes Metal Drill Index
Material Grade - Machining General Purpose
Largest Drill Bit Size #1
Material - Machining High Speed Steel
Measurement System Wire
Drill Bit Sizes Included #60, #59, #58, #57, #56, #55, #54, #53, #52, #51, #50, #49, #48, #47, #46, #45, #44, #43, #42, #41, #40, #39, #38, #37, #36, #35, #34, #33, #32, #31, #30, #29, #28, #27, #26, #25, #24, #23, #22, #21, #20, #19, #18, #17, #16, #15, #14, #13, #12, #11, #10,
Drill Bit Point Type Conventional Point
Number of Flutes 60
Depth:Dia. Ratio 3xD
Drill Length Class Screw Machine Length
Drill Bit Case Type Metal Drill Index
Coolant Fed Non-Coolant Through
Primary Material Application All Materials
Smallest Drill Bit Size #60
Country of Origin United States
(subject to change)
Alternate Products
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$286.29
/ EACH