!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREW MACHINE DRILL BIT SET, A SMALLEST DRILL BIT, Z LARGEST DRILL BIT SIZE, COBALT

SCREW MACHINE DRILL BIT SET, A SMALLEST DRILL BIT, Z LARGEST DRILL BIT SIZE, COBALT

CHICAGO-LATROBE

SCREW MACHINE DRILL BIT SET, A SMALLEST DRILL BIT, Z LARGEST DRILL BIT SIZE, COBALT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW MACHINE DRILL BIT SET, A SMALLEST DRILL BIT, Z LARGEST DRILL BIT SIZE, COBALT

SCREW MACHINE DRILL BIT SET, A SMALLEST DRILL BIT, Z LARGEST DRILL BIT SIZE, COBALT

CHICAGO-LATROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $552.50 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF69855
  • Mfr. Model # 69855
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1277
  • Shipping Weight 6.537 lbs

Product Details

This heavy-duty screw machine drill bit is made of cobalt. It includes a metal drill index, sizes A to Z, is designed for use with all materials. This screw machine length drill bit has a straw/bronze finish, and has letter measurements. It is non-coolant through. Plus it has 26 spiral flutes, a straight shank, right hand cutting direction, and a 135 Degrees split point drill point.

Technical Specs

  • ItemScrew Machine Drill
  • Finish - MachiningStraw/Bronze
  • Number of Drill Bits26
  • Drill Bit Point Angle135 Degrees
  • Flute TypeSpiral
  • Cutting DirectionRight Hand
  • Drill Bit GroupingIndividual
  • Shank Type - MachiningStraight
  • IncludesMetal Drill Index
  • Material Grade - MachiningHeavy Duty
  • Largest Drill Bit SizeZ
  • Material - Machining Cobalt
  • Measurement System Letter
  • Drill Bit Sizes Included A, B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z
  • Drill Bit Point Type Split Point
  • Number of Flutes 26
  • Depth:Dia. Ratio 3xD
  • Drill Length Class Screw Machine Length
  • Drill Bit Case Type Metal Drill Index
  • Coolant Fed Non-Coolant Through
  • Primary Material Application All Materials
  • Smallest Drill Bit Size A
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list