REDUCED SHANK DRILL BIT, 41/64 IN DRILL BIT SIZE, 3⅛ IN FLUTE L, 6 IN LENGTH, HSS
REDUCED SHANK DRILL BIT, 41/64 IN DRILL BIT SIZE, 3⅛ IN FLUTE L, 6 IN LENGTH, HSS
CHICAGO-LATROBE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
1/2 inch reduced shank drills. 3 flats on shank, 118 degree split point, black oxide finish. Size: 41/64 inch.
Technical Specs
- ItemReduced Shank Drill Bit
- Finish - MachiningBlack Oxide
- Drill Bit Size41/64 in
- Drill Bit Point Angle118 Degrees
- Flute TypeSpiral
- Flute Length3 1/8 in
- Cutting DirectionRight Hand
- Helix Angle28 Degrees
- Depth:Dia. Ratio4xD
- Shank Type - MachiningStraight with Three Flats
- Shank Length2 1/4 in
- Series190F
- Coolant FedNon-Coolant Through
- Material Grade - MachiningGeneral Purpose
- Primary Material Application ISO CodeK, P
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Decimal Equivalent 0.6406
- Drill Bit Point Type Split Point
- Number of Flutes 2
- Maximum Drilling Depth 2 9/16 in
- Spiral Direction Right Hand
- Overall Length 6 in
- Drill Bit Grouping Individual
- Shank Dia. 1/2 in
- Silver & Deming Drill Yes
- Standards ISO
- Drill Diameter Tolerance +0.0000 in/-0.0012 in
- Primary Material Application Cast Iron, Steel, Wood
Alternate Products
-
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.23
/ EACH
-
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.45
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.36
/ EACH
-
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.44
/ EACH
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$63.00
/ EACH
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.22
/ EACH