REDUCED SHANK DRILL BIT, 13/16 IN DRILL BIT SIZE, 3⅛ IN FLUTE L, 6 IN LENGTH, HSS
REDUCED SHANK DRILL BIT, 13/16 IN DRILL BIT SIZE, 3⅛ IN FLUTE L, 6 IN LENGTH, HSS
CLE-LINE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This reduced shank Silver and Deming drill bit has a 118 Degrees drill bit point. This drill bit is made of high speed steel, has a steam oxide finish, and is size 13/16 inch.
Technical Specs
Item Reduced Shank Drill Bit
Finish - Machining Black Oxide
Drill Bit Size 13/16 in
Drill Bit Point Angle 118 Degrees
Flute Type Spiral
Flute Length 3 1/8 in
Cutting Direction Right Hand
Helix Angle 28 Degrees
Depth:Dia. Ratio 4xD
Shank Type - Machining Straight
Shank Length 2 1/4 in
Series 1813
Coolant Fed Non-Coolant Through
Material Grade - Machining General Purpose
Primary Material Application ISO Code K, P
Material - Machining High Speed Steel
Measurement System Fractional Inch
Decimal Equivalent 0.8125
Drill Bit Point Type Conventional Point
Number of Flutes 2
Maximum Drilling Depth 3 1/4 in
Spiral Direction Right Hand
Overall Length 6 in
Drill Bit Grouping Individual
Shank Dia. 3/8 in
Silver & Deming Drill No
Standards Not Rated
Drill Diameter Tolerance +0.0000 in/-0.0012 in
Primary Material Application Cast Iron, Steel
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.43
/ EACH
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$139.78
/ EACH
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$87.70
/ EACH
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$80.64
/ EACH
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$59.22
/ EACH