REDUCED SHANK DRILL BIT, ⅝ IN DRILL BIT SIZE, 3⅛ IN FLUTE L, 6 IN L, HIGH SPEED STEEL
REDUCED SHANK DRILL BIT, ⅝ IN DRILL BIT SIZE, 3⅛ IN FLUTE L, 6 IN L, HIGH SPEED STEEL
CLE-LINE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
1/2 inch reduced shank drills. 3 flats on shank, 118 degree split point, black and gold finish for increased lubricity and abrasion resistance. Size: 5/8 inch.
Technical Specs
Item Reduced Shank Drill Bit
Finish - Machining Black Oxide
Drill Bit Size 5/8 in
Drill Bit Point Angle 118 Degrees
Flute Type Spiral
Flute Length 3 1/8 in
Cutting Direction Right Hand
Helix Angle 28 Degrees
Depth:Dia. Ratio 4xD
Shank Type - Machining Straight with Three Flats
Shank Length 2 1/4 in
Series 1877
Coolant Fed Non-Coolant Through
Material Grade - Machining General Purpose
Primary Material Application ISO Code K, P
Material - Machining High Speed Steel
Measurement System Fractional Inch
Decimal Equivalent 0.625
Drill Bit Point Type Split Point
Number of Flutes 2
Maximum Drilling Depth 2 1/2 in
Spiral Direction Right Hand
Overall Length 6 in
Drill Bit Grouping Individual
Shank Dia. 1/2 in
Silver & Deming Drill No
Standards Not Rated
Drill Diameter Tolerance +0.0000 in/-0.0012 in
Primary Material Application Cast Iron, Steel
Related Products
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.80
/ EACH
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.51
/ EACH
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.30
/ EACH
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$100.64
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.77
/ EACH
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.60
/ EACH