REDUCED SHANK DRILL BIT, 29/64 IN DRILL BIT SIZE, 3 IN FLUTE L, 4⅝ IN LENGTH, HSS
REDUCED SHANK DRILL BIT, 29/64 IN DRILL BIT SIZE, 3 IN FLUTE L, 4⅝ IN LENGTH, HSS
CLE-LINE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This reduced shank Silver and Deming drill bit has a 135 Degrees drill bit point. This drill bit is made of high speed steel, has a black and gold finish, and is size 29/64 inch.
Technical Specs
Item Reduced Shank Drill Bit
Finish - Machining Black Oxide
Drill Bit Size 29/64 in
Drill Bit Point Angle 135 Degrees
Flute Type Spiral
Flute Length 3 in
Cutting Direction Right Hand
Helix Angle 28 Degrees
Depth:Dia. Ratio 4xD
Shank Type - Machining Straight with Three Flats
Shank Length 1 in
Series 1876
Coolant Fed Non-Coolant Through
Material Grade - Machining Heavy Duty
Primary Material Application ISO Code K, P
Material - Machining High Speed Steel
Measurement System Fractional Inch
Decimal Equivalent 0.4531
Drill Bit Point Type Split Point
Number of Flutes 2
Maximum Drilling Depth 1 13/16 in
Spiral Direction Right Hand
Overall Length 4 5/8 in
Drill Bit Grouping Individual
Shank Dia. 1/2 in
Silver & Deming Drill Yes
Standards ASME B94.11M
Drill Diameter Tolerance +0.0000 in/-0.0010 in
Primary Material Application Cast Iron, Steel
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.44
/ EACH