!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRILL PRESS MACHINE VISE, CRS, SLIDE STATIONARY, 5 IN

DRILL PRESS MACHINE VISE, CRS, SLIDE STATIONARY, 5 IN

WESTWARD

DRILL PRESS MACHINE VISE, CRS, SLIDE STATIONARY, 5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
DRILL PRESS MACHINE VISE, CRS, SLIDE STATIONARY, 5 IN

DRILL PRESS MACHINE VISE, CRS, SLIDE STATIONARY, 5 IN

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $286.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP10D732
  • Mfr. Model # 10D732
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.2 lbs

Product Details

Drill Press Vise, Cross Slide, Stationary, Jaw Width (In.) 5, Jaw Opening (In.) 4-1/2, Throat Depth (In.) 1-5/8, Overall Length (In.) 3-3/4, Overall Height (In.) 5-29/32, Max. Travel 3-3/4, Features Provides Quick And Precise Positioning Along The X And Y Axis, Giving Drill Press Movements And Positioning Similar To The Lateral And Cross Travel Of A Milling Machine, Can Also Be Used As A Conventional Drill Press Vise.

Technical Specs

  • ItemMachine Vise
  • Jaw Width (In.)5 in
  • Throat Depth (In.)1 5/8 in
  • Overall Height (In.)5 29/32 in
  • FeaturesCan Also Be Used As a Conventional Drill Press Vise, Giving Drill Press Movements and Positioning Similar to the Lateral and Cross Travel of a Milling Machine, Provides Quick and Precise Positioning Along the X and Y Axis
  • Type Cross Slide
  • Jaw Opening (In.) 4 1/2 in
  • Overall Length (In.) 2 3/4 in
  • Max. Travel 3 3/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list