!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRILL PRESS VISE OPEN 6.75 IN

DRILL PRESS VISE OPEN 6.75 IN

DAYTON

DRILL PRESS VISE OPEN 6.75 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL PRESS VISE OPEN 6.75 IN

DRILL PRESS VISE OPEN 6.75 IN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $603.93 / EACH

EHC: EHC :
Min Qty 2 = $1,207.86

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGS4CPG3
  • Mfr. Model # 4CPG3
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 1340
  • Shipping Weight 28.0 lbs

Product Details

Quick Action Drill Press Vise, Fixed Base, Jaw Width 6 In, Jaw Opening 6 3/4 In, Throat Depth 2 1/8 In, Overall Length 16.61 In, Overall Height 3.4 In, Jaw Deflection 0.008 In Per 4 In At 11 lb Load On Hand Crank, Jaw Plate Square To 0.004 In per 4 In, Bed/Base Parallel To 0.040 In, Rapid Action Drill Press Vise By Simple Half Turn Of Spindle In Anti-Clockwise Direction. Precision Machined Vise Sides Allows Vise To Be Used On Sides In Addition To Base

Technical Specs

  • ItemMachine Vise
  • BaseStationary
  • Jaw Opening (In.)6 3/4 in
  • Overall Length (In.)16.61 in
  • Jaw Deflection0.008 in Per 4 in @ 11 lb Load On Hand Crank
  • Bed/BaseParallel to 0.040 in
  • Type Drill Press
  • Jaw Width (In.) 6 in
  • Throat Depth (In.) 2 1/8 in
  • Overall Height (In.) 3.4 in
  • Jaw Plate Square To 0.004 in per 4 in
  • Features Precision Machined Vise Sides Allow Vise to be Used On Sides in Addition to Base, Rapid Action Drill Press Vise By Simple Half Turn of Spindle in Counter Clockwise Direction
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list