!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRILL PRESS MACHINE VISE, CROSS SLIDE, STATIONARY

DRILL PRESS MACHINE VISE, CROSS SLIDE, STATIONARY

WESTWARD

DRILL PRESS MACHINE VISE, CROSS SLIDE, STATIONARY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL PRESS MACHINE VISE, CROSS SLIDE, STATIONARY

DRILL PRESS MACHINE VISE, CROSS SLIDE, STATIONARY

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $474.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW10D734
  • Mfr. Model # 10D734
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 1339
  • Shipping Weight 58.15 lbs

Product Details

This machine vise features can be used as a conventional drill press vise, provides quick and precise positioning along the x and y axis. This machine vise has a 5½ inch length.

Technical Specs

  • ItemMachine Vise
  • BaseStationary
  • Throat Depth (In.)1 7/8 in
  • Overall Height (In.)6 11/16 in
  • Type Cross Slide
  • Jaw Width (In.) 7 7/8 in
  • Overall Length (In.) 5 1/2 in
  • Features Can Also Be Used As a Conventional Drill Press Vise, Giving Drill Press Movements and Positioning Similar to the Lateral and Cross Travel of a Milling Machine, Provides Quick and Precise Positioning Along the X and Y Axis
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories