Torus heavy duty jobber drill bit. High speed steel construction with a 135 degree split point and a tempered gold surface treatment. Parabolic flute design to produce close tolerances.
Technical Specs
ItemJobber Length Drill Bit
Decimal Equivalent0.1094
Material - MachiningHigh Speed Steel
Drill Bit Point Angle135 Degrees
Coolant FedNon-Coolant Through
Flute TypeParabolic
Flute Length1 1/2 in
Helix Angle35 Degrees /45 Degrees
Spiral DirectionRight Hand
Shank Dia.7/64 in
Overall Length2 5/8 in
Drill Length ClassJobber Length
Drill Bit GroupingIndividual
StandardsASME B94.11M, DIN 338
Drill Diameter Tolerance+0.0000 in/-0.0005 in
Web ThinningThinned
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel