!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JOBBER LENGTH DRILL BIT, 29/64 IN DRILL BIT SIZE, 4-3/16 IN FLUTE L, 5⅝ IN L, HSS

JOBBER LENGTH DRILL BIT, 29/64 IN DRILL BIT SIZE, 4-3/16 IN FLUTE L, 5⅝ IN L, HSS

CLE-LINE

JOBBER LENGTH DRILL BIT, 29/64 IN DRILL BIT SIZE, 4-3/16 IN FLUTE L, 5⅝ IN L, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT, 29/64 IN DRILL BIT SIZE, 4-3/16 IN FLUTE L, 5⅝ IN L, HSS

JOBBER LENGTH DRILL BIT, 29/64 IN DRILL BIT SIZE, 4-3/16 IN FLUTE L, 5⅝ IN L, HSS

CLE-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF1872-18455
  • Mfr. Model # 1872-18455
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1274
  • Shipping Weight 0.174 lbs

Product Details

Torus heavy duty jobber drill bit. High speed steel construction with a 135 degree split point and a tempered gold surface treatment. Parabolic flute design to produce close tolerances.

Technical Specs

  • ItemJobber Length Drill Bit
  • Decimal Equivalent0.4531
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle135 Degrees
  • Coolant FedNon-Coolant Through
  • Flute TypeParabolic
  • Flute Length4 3/16 in
  • Helix Angle35 Degrees /45 Degrees
  • Spiral DirectionRight Hand
  • Shank Dia.7/16 in
  • Overall Length5 5/8 in
  • Drill Length ClassJobber Length
  • Drill Bit GroupingIndividual
  • StandardsASME B94.11M, DIN 338
  • Drill Diameter Tolerance+0.0000 in/-0.0010 in
  • Web ThinningThinned
  • Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
  • List Number1872
  • Drill Bit Size 29/64 in
  • Measurement System Fractional Inch
  • Finish - Machining Black and Gold
  • Drill Bit Point Type Split Point
  • Number of Coolant Holes 0
  • Number of Flutes 2
  • Maximum Drilling Depth 3 5/8 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 1 7/16 in
  • Depth:Dia. Ratio 8xD
  • Drill Point Length 0.0938 in
  • Series 1872
  • Aircraft Drill No
  • Sheeter Drill No
  • Material Grade - Machining High Performance
  • Primary Material Application ISO Code K, N, P

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list