JOBBER LENGTH DRILL BIT, 31/64 IN DRILL BIT SIZE, 4⅜ IN FLUTE L, HIGH SPEED STEEL
JOBBER LENGTH DRILL BIT, 31/64 IN DRILL BIT SIZE, 4⅜ IN FLUTE L, HIGH SPEED STEEL
CHICAGO-LATROBE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This general purpose jobber length drill bit is made of high speed steel and has a 31/64 inch diameter, 1½ inch long shank. It is for use with steel. This 150K series jobber length drill bit has a black oxide finish, and has fractional inch measurements. It is non-coolant through with a 5⅞ inch length. Plus it has two 4⅜ inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
Technical Specs
Item Jobber Length Drill Bit
Decimal Equivalent 0.4844
Material - Machining High Speed Steel
Drill Bit Point Angle 118 Degrees
Coolant Fed Non-Coolant Through
Flute Type Spiral
Flute Length 4 3/8 in
Helix Angle 28 Degrees
Spiral Direction Right Hand
Shank Dia. 31/64 in
Overall Length 5 7/8 in
Drill Length Class Jobber Length
Drill Bit Grouping Individual
Standards Not Rated
Drill Diameter Tolerance +0.0000 in/-0.0010 in
Web Thinning Thinned
Primary Material Application Steel
List Number 150K
Drill Bit Size 31/64 in
Measurement System Fractional Inch
Finish - Machining Black Oxide
Drill Bit Point Type Split Point
Number of Coolant Holes 0
Number of Flutes 2
Maximum Drilling Depth 1 15/16 in
Cutting Direction Right Hand
Shank Type - Machining Straight
Shank Length 1 1/2 in
Depth:Dia. Ratio 4xD
Drill Point Length 0.1455 in
Series 150K
Aircraft Drill Yes
Sheeter Drill No
Material Grade - Machining General Purpose
Primary Material Application ISO Code N, P
Alternate Products
CLEVELAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.57
/ EACH
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.02
/ EACH
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.73
/ EACH
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.38
/ EACH
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.43
/ EACH
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.87
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.30
/ EACH
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$150.85
/ EACH