SCREW MACHINE DRILL BIT, #9 DRILL BIT SIZE, 1-3/16 IN FLUTE L, 2¼ IN LENGTH, HSS
SCREW MACHINE DRILL BIT, #9 DRILL BIT SIZE, 1-3/16 IN FLUTE L, 2¼ IN LENGTH, HSS
CHICAGO-LATROBE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This heavy-duty screw machine drill bit is made of high speed steel and has a 3/16 inch diameter, 1 1/16 inch long shank. It is designed for use with cast iron and steel. This 159 series screw machine length drill bit has a black oxide finish, and has wire measurements. It has a 2¼ inch length. Plus it has two 1 3/16 inch spiral flutes, a straight shank, and a 135 Degrees split point.
Technical Specs
Item Screw-Machine Length Drill Bit
Decimal Equivalent 0.196
Material - Machining High Speed Steel
Drill Bit Point Angle 135 Degrees
Flute Type Spiral
Flute Length 1 3/16 in
Helix Angle 28 Degrees
Spiral Direction Right Hand
Shank Dia. 3/16 in
Overall Length 2 1/4 in
Drill Length Class Screw Machine Length
Drill Bit Grouping Individual
Standards Not Rated
Material Grade - Machining Heavy Duty
Primary Material Application ISO Code K, P
Drill Bit Size #9
Measurement System Wire
Finish - Machining Black Oxide
Drill Bit Point Type Split Point
Number of Flutes 2
Maximum Drilling Depth 1 3/16 in
Cutting Direction Right Hand
Shank Type - Machining Straight
Shank Length 1 1/16 in
Depth:Dia. Ratio 4xD
Drill Point Length 0.0406 in
Series 159
Drill Diameter Tolerance +0.0000 in/-0.0007 in
Primary Material Application Cast Iron, Steel
List Number 159
Alternate Products
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.69
/ EACH
Related Products
HUOT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$217.51
/ EACH