SCREW MACHINE DRILL BIT, 23/64 IN DRILL BIT SIZE, 1¾ IN FLUTE L, 3-1/16 IN L, HSS
SCREW MACHINE DRILL BIT, 23/64 IN DRILL BIT SIZE, 1¾ IN FLUTE L, 3-1/16 IN L, HSS
CLE-LINE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
CLE-line screw machine length drills, list No. 1896 surface treated shank high speed steel, 135 degree split point, black finish. Material applications: tool steel, alloyed steel, carbon steels, and cast iron.
Technical Specs
- ItemScrew-Machine Length Drill Bit
- Decimal Equivalent0.3594
- Material - MachiningHigh Speed Steel
- Drill Bit Point Angle135 Degrees
- Flute TypeSpiral
- Flute Length1 3/4 in
- Helix Angle28 Degrees
- Spiral DirectionRight Hand
- Shank Dia.23/64 in
- Overall Length3 1/16 in
- Drill Length ClassScrew Machine Length
- Drill Bit GroupingIndividual
- StandardsASME B94.11M
- Material Grade - MachiningHeavy Duty
- Primary Material Application ISO CodeK, P
- Drill Bit Size 23/64 in
- Measurement System Fractional Inch
- Finish - Machining Black Oxide
- Drill Bit Point Type Split Point
- Number of Flutes 2
- Maximum Drilling Depth 1 3/4 in
- Cutting Direction Right Hand
- Shank Type - Machining Straight
- Shank Length 1 5/16 in
- Depth:Dia. Ratio 4xD
- Drill Point Length 0.0744 in
- Series 1896
- Drill Diameter Tolerance +0.0000 in/-0.0010 in
- Primary Material Application Cast Iron, Steel
- List Number 1896
Related Products
-
HUOT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$217.51
/ EACH