JOBBER LENGTH DRILL BIT, #15 DRILL BIT SIZE, 2-3/16 IN FLUTE L, 3⅜ IN L, 4XD, HSS
JOBBER LENGTH DRILL BIT, #15 DRILL BIT SIZE, 2-3/16 IN FLUTE L, 3⅜ IN L, 4XD, HSS
CLE-LINE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This high-performance jobber length drill bit is made of high speed steel and has a 11/64 inch diameter, 1 3/16 inch long shank. It is for use with cast iron, steel, and meets ASME standards, DIN 338. This 1801 series jobber length drill bit has a black oxide finish, and has wire measurements. It is non-coolant through with a 3⅜ inch length. Plus it has two 2 3/16 inch spiral flutes, a straight shank, and a 135 Degrees split point.
Technical Specs
Item Jobber Length Drill Bit
Decimal Equivalent 0.18
Material - Machining High Speed Steel
Drill Bit Point Angle 135 Degrees
Coolant Fed Non-Coolant Through
Flute Type Spiral
Flute Length 2 3/16 in
Helix Angle 28 Degrees
Spiral Direction Right Hand
Shank Dia. 11/64 in
Overall Length 3 3/8 in
Drill Length Class Jobber Length
Drill Bit Grouping Individual
Standards ASME B94.11M, DIN 338
Drill Diameter Tolerance +0.0000 in/-0.0007 in
Web Thinning Thinned
Primary Material Application Cast Iron, Steel
List Number 1801
Drill Bit Size #15
Measurement System Wire
Finish - Machining Black Oxide
Drill Bit Point Type Split Point
Number of Coolant Holes 0
Number of Flutes 2
Maximum Drilling Depth 23/32 in
Cutting Direction Right Hand
Shank Type - Machining Straight
Shank Length 1 3/16 in
Depth:Dia. Ratio 4xD
Drill Point Length 0.0373 in
Series 1801
Aircraft Drill No
Sheeter Drill No
Material Grade - Machining High Performance
Primary Material Application ISO Code K, P
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.59
/ EACH
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.93
/ EACH
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$150.85
/ EACH