Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
Heavy-duty jobber drill bit. High speed construction, 135 degree split point, black and gold finish. Excellent for non-ferrous applications and low tensile steels. For portable drilling and maintenance applications.
Spécifications techniques
ItemJobber Length Drill Bit
Decimal Equivalent0.4375
Material - MachiningHigh Speed Steel
Drill Bit Point Angle135 Degrees
Coolant FedNon-Coolant Through
Flute TypeSpiral
Flute Length4 1/16 in
Helix Angle28 Degrees
Spiral DirectionRight Hand
Shank Dia.7/16 in
Overall Length5 1/2 in
Drill Length ClassJobber Length
Drill Bit GroupingIndividual
StandardsASME B94.11M
Drill Diameter Tolerance+0.0000 in/-0.0010 in
Web ThinningThinned
Primary Material Application ISO CodeK, P
Drill Bit Size7/16 in
Measurement SystemFractional Inch
Finish - MachiningBlack Oxide
Drill Bit Point TypeSplit Point
Number of Coolant Holes0
Number of Flutes2
Maximum Drilling Depth1 3/4 in
Cutting DirectionRight Hand
Shank Type - MachiningStraight with Three Flats
Shank Length1 7/16 in
Depth:Dia. Ratio4xD
Drill Point Length0.0906 in
Series1878
Aircraft DrillNo
Sheeter DrillNo
Primary Material ApplicationCast Iron, Steel
List Number1878
Pays d’origineUnited States
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
: $17.23
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
: $15.11
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
: $12.59
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
: $23.60
/ each
Droit de manutention écologique:
Droit de manutention écologique
: