!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH DRILL BIT, 27/64 IN DRILL BIT SIZE, 3-15/16 IN FLUTE L, COBALT, 4XD

JOBBER LENGTH DRILL BIT, 27/64 IN DRILL BIT SIZE, 3-15/16 IN FLUTE L, COBALT, 4XD

CHICAGO-LATROBE

JOBBER LENGTH DRILL BIT, 27/64 IN DRILL BIT SIZE, 3-15/16 IN FLUTE L, COBALT, 4XD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT, 27/64 IN DRILL BIT SIZE, 3-15/16 IN FLUTE L, COBALT, 4XD

JOBBER LENGTH DRILL BIT, 27/64 IN DRILL BIT SIZE, 3-15/16 IN FLUTE L, COBALT, 4XD

CHICAGO-LATROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.93 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF2550-54071
  • Mfr. Model # 54071
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1275
  • Shipping Weight 0.146 lbs

Product Details

This M42 jobber length drill bit is made of cobalt and has a 27/64 inch diameter, 1 7/16 inch long shank. It is for use with steel, titanium, tool and die steel, and meets the standards for NAS 907 Type J. This 55TN series jobber length drill bit has a TiN finish, and has fractional inch measurements. It is non-coolant through with a 5⅜ inch length. Plus it has two 3 15/16 inch spiral flutes, a straight shank, and a 135 Degrees split point.

Technical Specs

  • ItemJobber Length Drill Bit
  • Decimal Equivalent0.4219
  • Material - MachiningCobalt
  • Drill Bit Point Angle135 Degrees
  • Coolant FedNon-Coolant Through
  • Flute TypeSpiral
  • Flute Length3 15/16 in
  • Helix Angle28 Degrees
  • Spiral DirectionRight Hand
  • Shank Dia.27/64 in
  • Overall Length5 3/8 in
  • Drill Length ClassJobber Length
  • Drill Bit GroupingIndividual
  • StandardsNAS 907 Type J
  • Drill Diameter Tolerance+0.0000 in/-0.0010 in
  • Web ThinningThinned
  • Primary Material ApplicationStainless Steel, Steel, Titanium, Tool and Die Steel
  • List Number2550
  • Drill Bit Size 27/64 in
  • Measurement System Fractional Inch
  • Finish - Machining TiN
  • Drill Bit Point Type Split Point
  • Number of Coolant Holes 0
  • Number of Flutes 2
  • Maximum Drilling Depth 1 11/16 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 1 7/16 in
  • Depth:Dia. Ratio 4xD
  • Drill Point Length 0.0874 in
  • Series 55TN
  • Aircraft Drill Yes
  • Sheeter Drill No
  • Material Grade - Machining M42
  • Primary Material Application ISO Code P, S
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list