SCREW MACHINE DRILL BIT, 9/32 IN DRILL BIT SIZE, 1½ IN FLUTE L, 2 11/16 IN L, COBALT
SCREW MACHINE DRILL BIT, 9/32 IN DRILL BIT SIZE, 1½ IN FLUTE L, 2 11/16 IN L, COBALT
CLEVELAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
High speed cobalt screw machine length drill. 135 degree split point and a bronze finish. Material applications: tool steel, alloyed steel, stainless steel, titanium, tough alloys. Carbon steels and cast iron.
Technical Specs
- ItemScrew-Machine Length Drill Bit
- Decimal Equivalent0.2812
- Material - MachiningCobalt
- Drill Bit Point Angle135 Degrees
- Flute TypeSpiral
- Flute Length1 1/2 in
- Helix Angle28 Degrees
- Spiral DirectionRight Hand
- Shank Dia.9/32 in
- Overall Length2 11/16 in
- Drill Length ClassScrew Machine Length
- Coolant FedNon-Coolant Through
- Series2133
- Drill Diameter Tolerance+0.0000 in/-0.0010 in
- Primary Material ApplicationCast Iron, Stainless Steel, Steel
- List Number2133
- Drill Bit Size 9/32 in
- Measurement System Fractional Inch
- Finish - Machining Straw/Bronze
- Drill Bit Point Type Split Point
- Number of Flutes 2
- Maximum Drilling Depth 1 1/2 in
- Cutting Direction Right Hand
- Shank Type - Machining Straight
- Shank Length 1 3/16 in
- Depth:Dia. Ratio 4xD
- Drill Point Length 0.0582 in
- Drill Bit Grouping Individual
- Standards ASME B94.11M-1993
- Material Grade - Machining M42
- Primary Material Application ISO Code K, M, P
- Country of Origin United States
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.66
/ EACH