!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREW MACHINE DRILL BIT, #25 DRILL BIT SIZE, 10 IN FLUTE L, 2 1/16 IN L, COBALT

SCREW MACHINE DRILL BIT, #25 DRILL BIT SIZE, 10 IN FLUTE L, 2 1/16 IN L, COBALT

CHICAGO-LATROBE

SCREW MACHINE DRILL BIT, #25 DRILL BIT SIZE, 10 IN FLUTE L, 2 1/16 IN L, COBALT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW MACHINE DRILL BIT, #25 DRILL BIT SIZE, 10 IN FLUTE L, 2 1/16 IN L, COBALT

SCREW MACHINE DRILL BIT, #25 DRILL BIT SIZE, 10 IN FLUTE L, 2 1/16 IN L, COBALT

CHICAGO-LATROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : 5,61 $ / CHAQUE

EHC: EHC :
Min Qty 12 = 67,32 $

Compliance and Restrictions

  • None

Ce produit doit être commandé en multiples de 12. Veuillez mettre à jour la quantité commandée pour continuer.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF559-50880
  • Mfr. Model # 50880
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.009 lbs

Product Details

Ce foret pour visseuse en cobalt M42 a un diamètre de 9/64 po/une tige de 1 1/16 po de long. Il est destiné à être utilisé avec de la fonte, de l'acier, etc. Ce foret de la série 559 a une finition paille/bronze et des mesures de fil. Sa longueur est de 2 1/16 po. De plus, il a deux cannelures hélicoïdales de 10 po, une tige droite et un angle de pointe de 135°.

Technical Specs

  • ItemScrew-Machine Length Drill Bit
  • Decimal Equivalent0.1495
  • Matériau - usinageCobalt
  • Angle de pointe du foret135 Degrees
  • Type de goujureHélicoïdale
  • Flute Length10 in
  • Angle d'hélice28 degrés
  • Direction spiraleÀ droite
  • Shank Dia.9/64 in
  • Overall Length2 1/16 in
  • Classe de longueur du foretExtra-court
  • Drill Bit GroupingIndividual
  • NormesAucune classification
  • Classe de matériau - usinageM42
  • Code ISO - matière principaleK, P
  • Taille de foret #25
  • Système de mesure Fil
  • Finition - usinage Paille/bronze
  • Type de pointe du foret Pointe fendue
  • Nb de goujures 2
  • Profondeur de forage maximale 1 po
  • Direction de coupe Droitier
  • Type de queue - usinage Droite
  • Longueur de tige 1 1/16 po
  • Rapport profondeur x dia. 4xD
  • Longueur de pointe de foret 0,031 po
  • Série 559
  • Tolérance de diamètre du foret +0,0000 po/-0,0007 po
  • Application - matière principale Fonte, acier, acier à outils et acier à matrices
  • List Number 559
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list