!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREW MACHINE DRILL BIT, #1 DRILL BIT SIZE, 1 5/16 IN FLUTE L, 2 7/16 IN L, COBALT

SCREW MACHINE DRILL BIT, #1 DRILL BIT SIZE, 1 5/16 IN FLUTE L, 2 7/16 IN L, COBALT

CLEVELAND

SCREW MACHINE DRILL BIT, #1 DRILL BIT SIZE, 1 5/16 IN FLUTE L, 2 7/16 IN L, COBALT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW MACHINE DRILL BIT, #1 DRILL BIT SIZE, 1 5/16 IN FLUTE L, 2 7/16 IN L, COBALT

SCREW MACHINE DRILL BIT, #1 DRILL BIT SIZE, 1 5/16 IN FLUTE L, 2 7/16 IN L, COBALT

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.90 / EACH

EHC: EHC :
Min Qty 10 = $119.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF2133-14634
  • Mfr. Model # C14634
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.026 lbs

Product Details

This M42 screw machine drill bit is made of cobalt and has a 7/32 inch diameter, 1⅛ inch long shank. It is for use with cast iron, steel, and meets ASME standards. This 2133 series screw machine length drill bit has a straw/bronze finish, and has wire measurements. It is non-coolant through with a 2 7/16 inch length. Plus it has two 1 5/16 inch spiral flutes, a straight shank, and a 135 Degrees split point.

Technical Specs

  • ItemScrew-Machine Length Drill Bit
  • Decimal Equivalent0.228
  • Material - MachiningCobalt
  • Drill Bit Point Angle135 Degrees
  • Flute TypeSpiral
  • Flute Length1 5/16 in
  • Helix Angle28 Degrees
  • Spiral DirectionRight Hand
  • Shank Dia.7/32 in
  • Overall Length2 7/16 in
  • Drill Length ClassScrew Machine Length
  • Coolant FedNon-Coolant Through
  • Series2133
  • Drill Diameter Tolerance+0.0000 in/-0.0007 in
  • Primary Material ApplicationCast Iron, Stainless Steel, Steel
  • List Number2133
  • Drill Bit Size #1
  • Measurement System Wire
  • Finish - Machining Straw/Bronze
  • Drill Bit Point Type Split Point
  • Number of Flutes 2
  • Maximum Drilling Depth 1 5/16 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 1 1/8 in
  • Depth:Dia. Ratio 4xD
  • Drill Point Length 0.0472 in
  • Drill Bit Grouping Individual
  • Standards ASME B94.11M-1993
  • Material Grade - Machining M42
  • Primary Material Application ISO Code K, M, P
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list