JOBBER LENGTH DRILL BIT, #29 DRILL BIT SIZE, 15/16 IN FLUTE L, 2⅞ IN L, COBALT
JOBBER LENGTH DRILL BIT, #29 DRILL BIT SIZE, 15/16 IN FLUTE L, 2⅞ IN L, COBALT
CLEVELAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This M42 jobber length drill bit is made of cobalt and has a ⅛ inch diameter, 1 15/16 inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, nickel, steel, titanium, and meets ASME standards. This 3780 series jobber length drill bit has a black oxide finish, and has wire measurements. It is non-coolant through with a 2⅞ inch length. Plus it has two 15/16 inch spiral flutes, a straight shank, and a 135 Degrees split point.
Technical Specs
Item Jobber Length Drill Bit
Decimal Equivalent 0.136
Material - Machining Cobalt
Drill Bit Point Angle 135 Degrees
Coolant Fed Non-Coolant Through
Flute Type Spiral
Flute Length 15/16 in
Helix Angle 35 Degrees /45 Degrees
Spiral Direction Right Hand
Shank Dia. 1/8 in
Overall Length 2 7/8 in
Drill Length Class Jobber Length
Drill Bit Grouping Individual
Standards ASME B94.11M
Drill Diameter Tolerance +0.0000 in/-0.0007 in
Web Thinning Thinned
Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
List Number 3780
Drill Bit Size #29
Measurement System Wire
Finish - Machining Black Oxide
Drill Bit Point Type Split Point
Number of Coolant Holes 0
Number of Flutes 2
Maximum Drilling Depth 17/32 in
Cutting Direction Right Hand
Shank Type - Machining Straight
Shank Length 1 15/16 in
Depth:Dia. Ratio 4xD
Drill Point Length 0.0282 in
Series 3780
Aircraft Drill No
Sheeter Drill No
Material Grade - Machining M42
Primary Material Application ISO Code K, M, N, P, S
Country of Origin United States
(subject to change)