This M42 jobber length drill bit is made of cobalt and has a ⅛ inch diameter, 1⅛ inch long shank. It is for use with steel, titanium, tool and die steel, and meets the standards for NAS 907 Type J. This 55TA series jobber length drill bit has a TiAlN finish, and has fractional inch measurements. It is non-coolant through with a 2¾ inch length. Plus it has two 1⅝ inch spiral flutes, a straight shank, and a 135 Degrees split point.
Technical Specs
ItemJobber Length Drill Bit
Decimal Equivalent0.125
Material - MachiningCobalt
Drill Bit Point Angle135 Degrees
Coolant FedNon-Coolant Through
Flute TypeSpiral
Flute Length1 5/8 in
Helix Angle28 Degrees
Spiral DirectionRight Hand
Shank Dia.1/8 in
Overall Length2 3/4 in
Drill Length ClassJobber Length
Drill Bit GroupingIndividual
StandardsNAS 907 Type J
Drill Diameter Tolerance+0.0000 in/-0.0005 in
Web ThinningThinned
Primary Material ApplicationStainless Steel, Steel, Titanium, Tool and Die Steel
List Number550-TA
Drill Bit Size1/8 in
Measurement SystemFractional Inch
Finish - MachiningTiAlN
Drill Bit Point TypeSplit Point
Number of Coolant Holes0
Number of Flutes2
Maximum Drilling Depth1/2 in
Cutting DirectionRight Hand
Shank Type - MachiningStraight
Shank Length1 1/8 in
Depth:Dia. Ratio4xD
Drill Point Length0.0259 in
Series55TA
Aircraft DrillYes
Sheeter DrillNo
Material Grade - MachiningM42
Primary Material Application ISO CodeM, P, S
Country of OriginUnited States
(subject to change)