JOBBER LENGTH DRILL BIT, H DRILL BIT SIZE, 2⅞ IN FLUTE L, 4⅛ IN L, HIGH SPEED STEEL
JOBBER LENGTH DRILL BIT, H DRILL BIT SIZE, 2⅞ IN FLUTE L, 4⅛ IN L, HIGH SPEED STEEL
CHICAGO-LATROBE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
118 degree point. Black oxide finish. For tool steel, alloyed steel, carbon steels, and cast iron. Size H, decimal equivalent 0.2660, flute length 2-7/8 in., length 4-1/8 in.
Technical Specs
- ItemJobber Length Drill Bit
- Decimal Equivalent0.266
- Material - MachiningHigh Speed Steel
- Drill Bit Point Angle118 Degrees
- Coolant FedNon-Coolant Through
- Flute TypeSpiral
- Flute Length2 7/8 in
- Helix Angle28 Degrees
- Spiral DirectionRight Hand
- Shank Dia.17/64 in
- Overall Length4 1/8 in
- Drill Length ClassJobber Length
- Drill Bit GroupingIndividual
- StandardsNot Rated
- Drill Diameter Tolerance+0.0000 in/-0.0010 in
- Web ThinningThinned
- Primary Material ApplicationCast Iron, Steel
- List Number150
- Drill Bit Size H
- Measurement System Letter
- Finish - Machining Black Oxide
- Drill Bit Point Type Conventional Point
- Number of Coolant Holes 0
- Number of Flutes 2
- Maximum Drilling Depth 1 1/16 in
- Cutting Direction Right Hand
- Shank Type - Machining Straight
- Shank Length 1 1/4 in
- Depth:Dia. Ratio 4xD
- Drill Point Length 0.0000 in
- Series 150
- Aircraft Drill No
- Sheeter Drill No
- Material Grade - Machining General Purpose
- Primary Material Application ISO Code K, P
- Country of Origin United States
(subject to change)
Alternate Products
-
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.83
/ each
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.88
/ each
Related Products
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.48
/ each