!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER DRILL BIT, #61, STEAM OXIDE, 0.6875 IN FLUTE, 1.635 IN L, 0.039 IN DIA, HIGH-SPEED STEEL

JOBBER DRILL BIT, #61, STEAM OXIDE, 0.6875 IN FLUTE, 1.635 IN L, 0.039 IN DIA, HIGH-SPEED STEEL

CHICAGO-LATROBE

JOBBER DRILL BIT, #61, STEAM OXIDE, 0.6875 IN FLUTE, 1.635 IN L, 0.039 IN DIA, HIGH-SPEED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER DRILL BIT, #61, STEAM OXIDE, 0.6875 IN FLUTE, 1.635 IN L, 0.039 IN DIA, HIGH-SPEED STEEL

JOBBER DRILL BIT, #61, STEAM OXIDE, 0.6875 IN FLUTE, 1.635 IN L, 0.039 IN DIA, HIGH-SPEED STEEL

CHICAGO-LATROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : 2,55 $ / CHAQUE

EHC: EHC :
Min Qty 12 = 30,60 $

Compliance and Restrictions

  • None

Ce produit doit être commandé en multiples de 12. Veuillez mettre à jour la quantité commandée pour continuer.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF150-44131
  • Mfr. Model # 44131
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.004 lbs

Product Details

Ce foret de chantier numéro 61 a une longueur de cannelure de 0.6875 po, une longueur totale de 1.635 po et un diamètre de 0.039 po. Il est fabriqué en acier rapide et possède un revêtement d'oxyde de vapeur.

Technical Specs

  • ArticleForet court
  • Decimal Equivalent0.039
  • Matériau - usinageAcier rapide
  • Angle de pointe du foret118 Degrees
  • Alimentation en liquide de refroidissementSans alimentation en liquide de refroidissement
  • Type de goujureHélicoïdale
  • Longueur de goujure11/16 po
  • Angle d'hélice28 degrés
  • Direction spiraleÀ droite
  • Diamètre de tige1/32 po
  • Overall Length1 5/8 in
  • Classe de longueur du foretForet court
  • Drill Bit GroupingIndividual
  • NormesANSI
  • Tolérance de diamètre du foret+0,0000 po/-0,0005 po
  • Amincissement de l'âmeAminci
  • Application - matière principaleAluminium, laiton, bronze, fonte, cuivre, acier
  • n° de liste150
  • Taille de foret No. 61
  • Système de mesure Fil
  • Finition - usinage Oxyde noir
  • Type de pointe du foret Pointe conventionnelle
  • Nombre de trous de liquide de refroidissement 0
  • Number of Flutes 2
  • Profondeur de forage maximale 9/64 po
  • Direction de coupe Droite
  • Type de queue - usinage Droite
  • Longueur de tige 15/16 po
  • Rapport profondeur x dia. 4xD
  • Longueur de pointe de foret 0,0117 po
  • Série 150
  • Foret aéronautique Non
  • Foret à tôle Non
  • Classe de matériau - usinage Usage général
  • Code ISO - matière principale K, N, P
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list