!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH DRILL BIT, 6.5MM DRILL BIT SIZE, 63MM FLUTE L, HIGH SPEED STEEL

JOBBER LENGTH DRILL BIT, 6.5MM DRILL BIT SIZE, 63MM FLUTE L, HIGH SPEED STEEL

CHICAGO-LATROBE

JOBBER LENGTH DRILL BIT, 6.5MM DRILL BIT SIZE, 63MM FLUTE L, HIGH SPEED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT, 6.5MM DRILL BIT SIZE, 63MM FLUTE L, HIGH SPEED STEEL

JOBBER LENGTH DRILL BIT, 6.5MM DRILL BIT SIZE, 63MM FLUTE L, HIGH SPEED STEEL

CHICAGO-LATROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.18 / EACH

EHC: EHC :
Min Qty 12 = $74.16

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF150-47301
  • Mfr. Model # 150-47301
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1270
  • Shipping Weight 0.042 lbs

Product Details

General purpose, high speed steel jobber length drill bit. 118 degree point. Typical uses: drilling production parts, maintenance jobs and portable drilling. Size 6.5 mm, black oxide finish.

Technical Specs

  • ItemJobber Length Drill Bit
  • Decimal Equivalent0.2559
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle118 Degrees
  • Coolant FedNon-Coolant Through
  • Flute TypeSpiral
  • Flute Length63.00 mm
  • Helix Angle28 Degrees
  • Spiral DirectionRight Hand
  • Shank Dia.6.5 mm
  • Overall Length101.00 mm
  • Drill Length ClassJobber Length
  • Drill Bit GroupingIndividual
  • StandardsDIN 338
  • Drill Diameter Tolerance+0.0000 in/-0.0010 in
  • Web ThinningThinned
  • Primary Material ApplicationCast Iron, Steel
  • List Number150
  • Drill Bit Size 6.50 mm
  • Measurement System Metric
  • Finish - Machining Black Oxide
  • Drill Bit Point Type Conventional Point
  • Number of Coolant Holes 0
  • Number of Flutes 2
  • Maximum Drilling Depth 1 1/64 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 38 mm
  • Depth:Dia. Ratio 4xD
  • Drill Point Length 0.0769 mm
  • Series 150
  • Aircraft Drill No
  • Sheeter Drill No
  • Material Grade - Machining General Purpose
  • Primary Material Application ISO Code K, P
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list