JOBBER LENGTH DRILL BIT, #53 DRILL BIT SIZE, ⅞ IN FLUTE L, 1⅞ IN L, HIGH SPEED STEEL
JOBBER LENGTH DRILL BIT, #53 DRILL BIT SIZE, ⅞ IN FLUTE L, 1⅞ IN L, HIGH SPEED STEEL
CHICAGO-LATROBE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
High speed steel, 118 degree point, black finish. Material applications: tool steel, alloyed steel, carbon steels, cast iron.
Technical Specs
- ItemJobber Length Drill Bit
- Decimal Equivalent0.0595
- Material - MachiningHigh Speed Steel
- Drill Bit Point Angle118 Degrees
- Coolant FedNon-Coolant Through
- Flute TypeSpiral
- Flute Length7/8 in
- Helix Angle28 Degrees
- Spiral DirectionRight Hand
- Shank Dia.3/64 in
- Overall Length1 7/8 in
- Drill Length ClassJobber Length
- Drill Bit GroupingIndividual
- StandardsNot Rated
- Drill Diameter Tolerance+0.0000 in/-0.0005 in
- Web ThinningThinned
- Primary Material ApplicationCast Iron, Steel
- List Number150
- Drill Bit Size #53
- Measurement System Wire
- Finish - Machining Black Oxide
- Drill Bit Point Type Conventional Point
- Number of Coolant Holes 0
- Number of Flutes 2
- Maximum Drilling Depth 15/64 in
- Cutting Direction Right Hand
- Shank Type - Machining Straight
- Shank Length 1.0000 in
- Depth:Dia. Ratio 4xD
- Drill Point Length 0.0179 in
- Series 150
- Aircraft Drill No
- Sheeter Drill No
- Material Grade - Machining General Purpose
- Primary Material Application ISO Code K, P
- Country of Origin United States
(subject to change)
Alternate Products
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.50
/ EACH
-
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.53
/ EACH
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.96
/ EACH
Related Products
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.48
/ EACH